Zoro Homepage

Molded Cylinder Face Shield, Dark Green

  • Mfr # FS-18-LG

  • Zoro # G7657979


product price: $12.99
/ea

Key Features

Color
Green
Material
Molded Lexan Polycarbonate
For Use With
Fit to Our HG-25 and HG-35 Head Gears
Visor Thickness
0.070"
Standards
ANSI Z87.1-2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-18-LG
Zoro #
G7657979
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.070"
Length
18-1/2"

Details

Item
Molded Cylinder Face Shield
Color
Green
Material
Molded Lexan Polycarbonate
For Use With
Fit to Our HG-25 and HG-35 Head Gears
Standards
ANSI Z87.1-2003
Features
UV Protection; Heat Tolerance: Up to 265 Degrees; Universal Hole Pattern

Description

Molded Cylinder Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.