Octane, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame
Mfr # WEL15325BKCLAF
Zoro # G8002009
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL15325BKCLAF
Zoro #
G8002009
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Gender
Unisex
Features
Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad
Includes
Strap
Description
Safety Glasses,Black Frame,Clr,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.