Octane, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame
Mfr # 15327
Zoro # G8002018
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15327
Zoro #
G8002018
UPC #
720609153272
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Includes
Strap
Primary Lens Color
Gray
Features
Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad
Gender
Unisex
Primary Frame Color
Black
Description
Safety Glasses,Blk Frame,Grey,Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.