Zoro Homepage

Octane, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame

  • Mfr # 15328

  • Zoro # G8001756


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15328
Zoro #
G8001756
UPC #
720609153289
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Amber
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Primary Frame Color
Black
Gender
Unisex
Includes
Strap
Features
Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad
Primary Lens Color
Amber

Description

Safety Glasses,Black Frame,Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.