Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octane, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame

  • Mfr # WEL15324BKCL

  • Zoro # G8001920


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL15324BKCL
Zoro #
G8001920
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Features
Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad
Includes
Strap
Gender
Unisex

Description

Safety Glasses,Black Frame,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.