Octane, Safety Glasses, Anti-Scratch, Indoor/Outdoor Mirror Lens, Black Frame
Mfr # 15330
Zoro # G8002051
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15330
Zoro #
G8002051
UPC #
720609153302
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor Mirror
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Octane
Standards
ANSI Z87.1; ISO 9001:2008; CSA Standard Z94.3-15
Gender
Unisex
Primary Frame Color
Black
Primary Lens Color
Mirror
Includes
Strap
Features
Fits all Face Sizes; Wraparound Temples; Rubberized Temple Tips allows Additional Grip; 8.5 Base Curve; Soft Rubber Nose Pad
Description
Safety Glasses,Black Frame,In/Out,Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.