Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overlander, Safety Glasses, Anti-Scratch, Brown Mirror Lens, Black Frame, Half-Frame

  • Mfr # 15591

  • Zoro # G0118764


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15591
Zoro #
G0118764
UPC #
720609155917
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Brown Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Overlander
Standards
ANSI Z87.1

Description

Lightweight, half frame, 8 base curve safety glasses with hard coated polycarbonate lenses offer 99% UV protection. Black glossy finish polycarbonate half frame and temples. Fixed position TPR nose pads. Bayonet style flexible vented, wraparound temples with TPR tips. Stainless steel hinge screws. Meets the requirements of ANSI Z87.1 - Impact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.