Zoro Homepage

Pants, Class E, Hi-Viz, Lime, Polyester, XL

  • Mfr # 65026

  • Zoro # G8003059


product price: $15.69
/ea

Key Features

Material
100% Polyester Mesh, Elastic Waist with Drawstring
Color
Lime
Number of Pockets
4
Standards
ANSI 107 Class E, Class 3
Features
Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65026
Zoro #
G8003059
UPC #
720609650269
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Pants,Class E,Hi-Viz,Lime,Polyester,XL
Material
100% Polyester Mesh, Elastic Waist with Drawstring
Color
Lime
Number of Pockets
4
Standards
ANSI 107 Class E, Class 3
Features
Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment

Description

Pants,Class E,Hi-Viz,Lime,Polyester,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.