Zoro Homepage

Parka, Waterproof, DetachableHood, Lime, 2XL

  • Mfr # 62017

  • Zoro # G7952266


product price: $52.49
/ea

Key Features

Color
Hi Viz Lime & Black
Size
2XL
Width
35 in
Height
3 in
Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62017
Zoro #
G7952266
UPC #
720609620170
Country of Origin
China

Dimensions

Size
2XL
Width
35 in
Height
3 in
Length
64 in

Details

Item
Parka,Waterproof,DetachableHood,Lime,2XL
Color
Hi Viz Lime & Black

Description

Parka,Waterproof,DetachableHood,Lime,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.