Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK
Mfr # EP-401
Zoro # G4123341
product price: $72.79
/pk 100, $0.73/eaKey Features
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-401
Zoro #
G4123341
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
Rubber Vinyl
Pairs Per Package
100
Series
Quattro(TM)
Standards
ANSI S3.19-1974; ANSI S12.6; CE Marked
Metal Detectable
No
Insertion Method
Push-In
Noise Reduction Rating NRR
27 dB
Earplug Packaging
Bulk Bag, Unwrapped
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Rubber Vinyl, Earplug Packaging Bulk Bag, Unwrapped, Series QUATTRO(TM), Standards ANSI S12.6, ANSI S3.19, ANSI S3.19-1974, CE, EN352-2, Pairs per Package 100, Earplug Color Blue, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.