Repl 4-pt. Standard Suspension, I-575
Mfr # WEL19780GY
Zoro # G5063414
product price: $7.15
/eaKey Features
Material
Plastic/Nylon
For Use With
Americana hard hats
Fits Hat Size
6-1/2 to 8
Number of Suspension Points
4
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL19780GY
Zoro #
G5063414
UPC #
720609197801
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Americana hard hats
Number of Suspension Points
4
Suspension Adjustment Type
Pinlock
Compatible Hard Hat/Helmet Brand Name
AMERICANA
Compatible Hard Hat/Helmet Manufacturer Part Number
19375, 19760, 19761, 19762, 19763, 19764, 19765, 19766, 19767, 19768, 19769, 19771, 19774
Compatible with Manufacturer Model Number
19375, 19760, 19761, 19762, 19763, 19764, 19765, 19766, 19767, 19768, 19769, 19771, 19774
Compatible with Brand
Americana
Description
Hard Hat Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Americana hard hats, Compatible Hard Hat/Helmet Brand Name AMERICANA, Compatible Hard Hat/Helmet Grainger Part Number 41N911, 41N912, 41N913, 41N914, 41N915, 53EA44, 53EA45, 53EA46, 53EA47, Compatible Hard Hat/Helmet Manufacturer Part Number 19375, 19760, 19761, 19762, 19763, 19764, 19765, 19766, 19767, 19768, 19769, 19771, 19774
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.