
S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 4X
Mfr # 63336
Zoro # G5223737
product price: $9.85
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab placed near right shoulder. AwareLite reflective trim.
Total Number of Pockets
3
ANSI Class
Non-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63336
Zoro #
G5223737
UPC #
720609633361
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Safety Vest
Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab placed near right shoulder. AwareLite reflective trim.
Total Number of Pockets
3
ANSI Class
Non-ANSI
Color
Black
Description
Non-ANSI black mesh with contrasting trim safety vest. 100% Polyester mesh with zipper front closure. Two exterior waist pockets and one left chest pocket with pen compartment. Mic tab placed near right shoulder. AwareLite reflective trim.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.