Zoro Homepage

S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, MD

  • Mfr # 63264

  • Zoro # G5223752


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab on right side of vest. AwareLite reflective tape
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63264
Zoro #
G5223752
UPC #
720609632647
Country of Origin
Taiwan, Province of China

Dimensions

Size
M

Details

Item
Safety Vest
Color
Royal Blue
Material
100% Polyester Mesh
Closure Type
Zipper
Features
Mic tab on right side of vest. AwareLite reflective tape
Total Number of Pockets
3

Description

Non-ANSI economy Safety Vest made from 100% Polyester mesh body. Vest features zipper front closure and four pockets: 2 exterior waist pockets and 1 left chest pocket with pen compartment. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Mic tab on right side of vest. AwareLite reflective tape. Does not meet ANSI/ISEA 107-2015 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.