Zoro Homepage

Safety Glasses, Anti-Fog, Gray Lens, Camo Frame

  • Mfr # 15335

  • Zoro # G5223682


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Lens Color
Gray
Frame Color
Camo
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Standards
ANSI Z87.1 - Impact & CSA Z94.3-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15335
Zoro #
G5223682
UPC #
720609153357
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Camo
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Standards
ANSI Z87.1 - Impact & CSA Z94.3-2015

Description

Most popular style safety glass. 8.5 base curve gray tint, anti-fog coated, polycarbonate dual lenses offer 99% UV protection. Wraparound camouflage pattern frame and temples with rubber tips for additional grip. Soft rubber nose pads. Eyewear lanyard included with every pair. Meets ANSI Z87.1 - Impact & CSA Z94.3-2015 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.