Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Indirect Vented, GALERVI Series

  • Mfr # GALERVI

  • Zoro # G306879109


product price:  $6.19
/pr
Sold in multiples of 10 for $61.90

Key Features

Frame Material
Nylon, PVC
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GALERVI
Zoro #
G306879109
UPC #
32952491375190
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Nylon, PVC
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI
Metal Detectable
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Photochromatic Lens
No
Ultra-Violet Scale Protection Designation
U5
Venting Type
Indirect
Infra-Red Light Scale Protection Designation
R0
Dielectric Protection
No
Includes Brow Lining
No
Visible Light Scale Protection
L0
Includes
Headband
Includes Eye Socket Lining
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Band Material
Elastic
Includes Reader Lens
Reader Lens Not Included
Includes Face Shield
Face Shield Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Adjustable Locations Not Applicable, ANSI Dust/Splash Rating D3, Application Not Applicable, Band Material Elastic, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Not Applicable, Frame Material Nylon, PVC, Frame Style Wraparound, Gender Not Applicable, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.