Safety Vest, ANSI, Hi-Viz, Orange, M
Mfr # 62158
Zoro # G8008220
product price: $13.65
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62158
Zoro #
G8008220
UPC #
720609621580
Country of Origin
China
Dimensions
Size
M
Vest Size
M
Length
49 61/100 in
Reflective Stripe Width
2 in
Details
Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Features
Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim
Standards
ANSI 107
Pockets
7-9
Fabric Construction
Mesh
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Pocket Location
Inside Waist, Outside Waist
Number of Inside Pockets
3
Includes LED Lights
No
Total Number of Pockets
7
Material Construction
Mesh Polyester
Description
Safety Vest,ANSI,Hi-Viz,Orange,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 2, Features Mic Tabs, Silver Reflective Tape Backed by Contrasting Trim, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.