Zoro Homepage

Safety Vest, Break-Away, Hi-Viz, Lime, 4XL

  • Mfr # 63252

  • Zoro # G8008747


product price: $16.15
/ea

Key Features

Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63252
Zoro #
G8008747
UPC #
720609632524
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Break Away Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side
Number of Inside Pockets
2
Number of Outside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
2

Description

Safety Vest,Break-Away,Hi-Viz,Lime,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.