
Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, 2XL
Mfr # 61103
Zoro # G0416562
product price: $8.79
/eaKey Features
Material
100% polyester mesh
Color
Hi Viz Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61103
Zoro #
G0416562
UPC #
720609611031
Country of Origin
China
Dimensions
Vest Size
2XLarge
Details
Material
100% polyester mesh
Color
Hi Viz Lime
Description
ANSI Type R, Class 2 safety vest, 5-point break-away design made from 100% polyester mesh. Two interior waist pockets with hook & loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. AwareLite reflective trim. Meets ANSI/ISEA 107 - 2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.