Zoro Homepage

Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, LG

  • Mfr # 61101

  • Zoro # G0416526


product price: $8.69
/ea

Key Features

Material
100% polyester mesh
Color
Hi Viz Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61101
Zoro #
G0416526
UPC #
720609611017
Country of Origin
China

Dimensions

Vest Size
Large

Details

Material
100% polyester mesh
Color
Hi Viz Lime

Description

ANSI Type R, Class 2 safety vest, 5-point break-away design made from 100% polyester mesh. Two interior waist pockets with hook & loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. AwareLite reflective trim. Meets ANSI/ISEA 107 - 2015 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.