Zoro Homepage

Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Orange, LG

  • Mfr # 61111

  • Zoro # G0414514


product price: $10.29
/ea

Key Features

Color
Hi Viz Orange
Material
100% polyester mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61111
Zoro #
G0414514
UPC #
720609611116
Country of Origin
China

Dimensions

Vest Size
Large

Details

Color
Hi Viz Orange
Material
100% polyester mesh

Description

ANSI Type R, Class 2 safety vest, 5-point break-away design made from 100% polyester mesh. Two interior waist pockets with hook & loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. AwareLite reflective trim. Meets ANSI/ISEA 107 - 2015 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.