Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orng, 3XL

  • Mfr # 62671

  • Zoro # G0119132


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

ANSI Class
2
Material
Mesh
Closure Type
Zipper
Features
Mesh, ID Pocket
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62671
Zoro #
G0119132
UPC #
720609626714
Country of Origin
China

Dimensions

Size
3XL
Length
16 in

Details

Item
Safety Vest
Color
Hi-Vis Orange
ANSI Class
2
Material
Mesh
Closure Type
Zipper
Features
Mesh, ID Pocket
ANSI Type
R
Total Number of Pockets
2
Number of Pockets with Closure
2

Description

ANSI Type R, Class 2 Safety Vest made from 100% polyester mesh. Zipper front closure. Two vest pockets: 1 interior waist pocket with hook and loop closure, 1 exterior left chest clear ID pocket (5.25"x 4.25") with hook & loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107 - 2015.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.