Zoro Homepage

Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 3XL

  • Mfr # 62140

  • Zoro # G0118186


product price: $14.49
/ea

Key Features

ANSI Class
3
Material
Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62140
Zoro #
G0118186
UPC #
720609621405
Country of Origin
China

Dimensions

Size
3XL
Length
16 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
3
Material
Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
2
Features
Mesh Contrasting Trim
Number of Pockets with Closure
2

Description

100% polyester mesh, Zipper Front Closure: 2" Silver Reflective Material Backed by Contrasting Trim: 2 Exterior Waist Pockets with Hook & Loop Closure: 2 Exterior Chest Pockets: 2 Interior Waist Pockets: Mic Tabs on Both Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.