Zoro Homepage

Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, SM

  • Mfr # 62150

  • Zoro # G3670817


product price: $14.39
/ea

Key Features

Number of Pockets with Closure
2
Closure Type
Zipper
Material
100% polyester mesh
Color
Hi-Viz Lime
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62150
Zoro #
G3670817
UPC #
720609621504
Country of Origin
China

Dimensions

Size
SM

Details

Number of Pockets with Closure
2
Closure Type
Zipper
Material
100% polyester mesh
Color
Hi-Viz Lime
ANSI Class
Class 3

Description

100% polyester mesh, Zipper Front Closure; 2" Silver Reflective Material Backed by Contrasting Trim; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Exterior Chest Pockets; 2 Interior Waist Pockets; Mic Tabs on Both Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.