Zoro Homepage

Safety Vest, Economy, Hi-Viz, Lime, 2XL

  • Mfr # 61428

  • Zoro # G8006787


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61428
Zoro #
G8006787
UPC #
720609614285
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Length
59 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
0-3
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Total Number of Pockets
0
Material Construction
Mesh Polyester
Number of Outside Pockets
0
Fabric Construction
Mesh

Description

Safety Vest,Economy,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.