Safety Vest, Economy, Hi-Viz, Lime, 5XL
Mfr # 61431
Zoro # G8006769
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61431
Zoro #
G8006769
UPC #
720609614315
Country of Origin
China
Dimensions
Size
5XL
Length
65 in
Vest Size
5XL
Details
Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Pockets
0-3
Fabric Construction
Mesh
Material Construction
Mesh Polyester
Number of Inside Pockets
0
Number of Outside Pockets
0
Reflective Stripe Location
Back, Chest, Waist
Includes LED Lights
No
Total Number of Pockets
0
Reflective Stripe Color
Silver
Description
Safety Vest,Economy,Hi-Viz,Lime,5XL, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.