Safety Vest, Economy, Hi-Viz, Lime, M
Mfr # WEL61647HLMD
Zoro # G8007085
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Color
Lime
Size
M
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEL61647HLMD
Zoro #
G8007085
UPC #
720609616470
Country of Origin
China
Dimensions
Size
M
Length
47 in
Vest Size
M
Maximum Chest Size
27 in
Details
Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
Total Number of Pockets
3
Number of Inside Pockets
0
Fabric Construction
Mesh
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Waist
Number of Outside Pockets
3
Description
Safety Vest,Economy,Hi-Viz,Lime,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.