Safety Vest, Economy, Hi-Viz, Orange, 3XL
Mfr # 61642
Zoro # G8006516
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61642
Zoro #
G8006516
UPC #
720609616425
Country of Origin
China
Dimensions
Size
3XL
Length
61 in
Vest Size
3XL
Maximum Chest Size
28 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
Pockets
0-3
Number of Inside Pockets
0
Number of Outside Pockets
3
Fabric Construction
Mesh
Includes LED Lights
No
Total Number of Pockets
3
Material Construction
Mesh Polyester
Pocket Location
Left Chest, Left Waist, Right Waist
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Waist
Description
Safety Vest,Economy,Hi-Viz,Orange,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.