Zoro Homepage

Safety Vest, Economy, Hi-Viz, Orange, 5XL, Material: 100% Polyester Mesh

  • Mfr # 61644

  • Zoro # G8006455


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61644
Zoro #
G8006455
UPC #
720609616449
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
Number of Outside Pockets
3
Number of Inside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
3

Description

Safety Vest,Economy,Hi-Viz,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.