Safety Vest, Economy, Hi-Viz, Orange, 5XL, Standards: ANSI 107 Class 2

  • Mfr # 61439

  • Zoro # G8006595


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Orange
Size
5XL
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61439
Zoro #
G8006595
UPC #
720609614391
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Number of Inside Pockets
0
Number of Outside Pockets
0
Total Number of Pockets
0
Fabric Construction
Mesh

Description

Safety Vest,Economy,Hi-Viz,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.