
Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG
Mfr # 61446
Zoro # G0118028
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Color
Lime
Size
L
ANSI Class
2
Number of Pockets with Closure
0
Closure Type
zipper front closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61446
Zoro #
G0118028
UPC #
720609614469
Country of Origin
China
Dimensions
Size
L
Details
Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Number of Pockets with Closure
0
Closure Type
zipper front closure
Material
100% polyester mesh
Description
ANSI Type R, Class 2 economy Safety Vest. 100% polyester mesh body with zipper front closure. No pockets. AwareLite reflective tape. Meets ANSI/ISEA 107-2015 requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.