Zoro Homepage

Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL

  • Mfr # 61447

  • Zoro # G0118852


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Lime
ANSI Class
2
Closure Type
Zipper
Number of Pockets with Closure
0
Material
100% polyester mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61447
Zoro #
G0118852
UPC #
720609614476
Country of Origin
China

Dimensions

Size
XL

Details

Item
Mesh Safety Vest
Color
Lime
ANSI Class
2
Closure Type
Zipper
Number of Pockets with Closure
0
Material
100% polyester mesh

Description

ANSI Type R, Class 2 economy Safety Vest. 100% polyester mesh body with zipper front closure. No pockets. AwareLite reflective tape. Meets ANSI/ISEA 107-2015 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.