Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 5XL

  • Mfr # 61664

  • Zoro # G0117915


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Hi-Vis Orange
ANSI Class
2
Material
Mesh
Closure Type
Zipper
Features
Mesh Economy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61664
Zoro #
G0117915
UPC #
720609616647
Country of Origin
China

Dimensions

Size
5XL
Length
16 in

Details

Item
High-Visibility Vest
Color
Hi-Vis Orange
ANSI Class
2
Material
Mesh
Closure Type
Zipper
Features
Mesh Economy
Number of Pockets with Closure
2

Description

ANSI Type R, Class 2 economy Safety Vest. 100% polyester mesh body with zipper front closure. Four pockets: one exterior left chest pocket with pen compartment and two exterior waist pockets with hook & loop closure. AwareLite reflective trim. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107-2015 requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.