Zoro Homepage

Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD

  • Mfr # 64727

  • Zoro # G0119157


product price: $10.39
/ea

Key Features

ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64727
Zoro #
G0119157
UPC #
720609647276
Country of Origin
China

Dimensions

Size
M

Details

Item
FR Safety Vest
Color
Hi-Vis Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
2

Description

Flame retardant treated background material, ANSI/ISEA 107 - 2015 Type R, Class 2 compliant vest. 100% polyester knitted mesh. Zipper front closure. Two pockets: 1 left exterior chest pocket and 1 lower right interior pocket. 2" reflective tape with contrasting trim. Does not comply with the flame resistant requirements of ANSI/ISEA 107-2015 standard as an FR garment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.