Safety Vest, Hi-Viz, Reflective, Lime, XL
Mfr # 14627
Zoro # G8006778
product price: $12.99
/eaKey Features
Color
Lime
Size
XL
ANSI Class
2
Material
100% Polyester Woven Mesh
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14627
Zoro #
G8006778
UPC #
720609146274
Country of Origin
China
Dimensions
Size
XL
Vest Size
XL
Length
55 in
Details
Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Woven Mesh
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Reflective Stripe Location
Back, Chest, Waist
Includes LED Lights
No
Number of Outside Pockets
0
Total Number of Pockets
2
Number of Inside Pockets
2
Fabric Construction
Mesh
Pocket Location
Inside Waist
Reflective Stripe Color
Silver
Description
Safety Vest,Hi-Viz,Reflective,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.