Zoro Homepage

Safety Vest, Mesh, Break-away, HiViz, Lime, M

  • Mfr # 61845

  • Zoro # G8007679


product price: $13.39
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61845
Zoro #
G8007679
UPC #
720609618450
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Reflective Stripe Width
2 in

Details

Item
Break Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Stripe Color
Silver
Features
Aware Lite Tape, Mic Tabs
Standards
ANSI 107
Pockets
0-3
Number of Inside Pockets
2
Number of Outside Pockets
0
Pocket Location
Inside Waist
Material Construction
Mesh Polyester
Breakaway
Yes
Reflective Stripe Color
Silver
Includes LED Lights
No
Fabric Construction
Mesh
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
2
Safety Features
Breakaway

Description

Safety Vest,Mesh,Break-away,HiViz,Lime,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 2, Features Aware Lite Tape, Mic Tabs, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.