Safety Vest, Mesh, Hi-Viz, Lime, 4XL, Size: 4Xl
Mfr # 61892
Zoro # G7950979
product price: $11.39
/eaKey Features
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61892
Zoro #
G7950979
UPC #
720609618924
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
High Visibility Safety Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 107 Class 3
Features
Zipper Front Closure; 2 Exterior Waist Pockets with Hook & Loop Closure; Right Exterior Chest Radio/Phone Pocket Flapped with Hook & Loop Closure with Gusset; Left Exterior Chest Pocket
Number of Outside Pockets
4
Number of Inside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
4
Description
Safety Vest,Mesh,Hi-Viz,Lime,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.