Zoro Homepage

Safety Vest, Mesh, Hi-Viz, Lime, 5XL, Standards: ANSI 107 Class 2

  • Mfr # 61879

  • Zoro # G8007749


product price: $11.19
/ea

Key Features

ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61879
Zoro #
G8007749
UPC #
720609618795
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Stripe Color
Silver
Features
Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket
Standards
ANSI 107 Class 2
Number of Outside Pockets
1
Number of Inside Pockets
6
Total Number of Pockets
7
Fabric Construction
Mesh

Description

Safety Vest,Mesh,Hi-Viz,Lime,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.