Safety Vest, Mesh, Hi-Viz, Orange, 2XL
Mfr # 61883
Zoro # G8007785
product price: $11.19
/eaKey Features
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61883
Zoro #
G8007785
UPC #
720609618832
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
1
Stripe Color
Silver
Standards
ANSI 107 Class 2
Features
Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket
Number of Outside Pockets
1
Number of Inside Pockets
6
Total Number of Pockets
7
Fabric Construction
Mesh
Description
Safety Vest,Mesh,Hi-Viz,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.