Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, Hi-Viz, Orange, 3XL

  • Mfr # 61457

  • Zoro # G8006857


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61457
Zoro #
G8006857
UPC #
720609614575
Country of Origin
China

Dimensions

Size
3XL

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107
Features
Aware Lite Tape
Number of Outside Pockets
0
Number of Inside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
0

Description

Safety Vest,Mesh,Hi-Viz,Orange,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.