Zoro Homepage

Safety Vest, Mesh, Hi-Viz, Orange, L

  • Mfr # 61937

  • Zoro # G7950671


product price: $12.19
/ea

Key Features

ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61937
Zoro #
G7950671
UPC #
720609619372
Country of Origin
China

Dimensions

Size
L
Vest Size
L

Details

Item
High Visibility Safety Vest
Color
Orange
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 107 Class 3
Features
Zipper Front Closure; 2 Exterior Waist Pockets with Hook & Loop Closure; Right Exterior Chest Radio/Phone Pocket Flapped with Hook & Loop Closure with Gusset; Left Exterior Chest Pocket
Pockets
4-6
Fabric Construction
Mesh
Reflective Stripe Location
Arms, Back, Chest, Waist
Number of Inside Pockets
0
Number of Outside Pockets
4
Includes LED Lights
No
Reflective Stripe Color
Silver
Total Number of Pockets
4
Material Construction
Mesh Polyester
Pocket Location
Left Chest, Outside Waist, Right Chest

Description

Safety Vest,Mesh,Hi-Viz,Orange,L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 3, Features Aware Lite Tape, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.