Safety Vest, Mesh, Solid, Hi-Viz, Orange, 4XL
Mfr # 65053
Zoro # G7951015
product price: $18.79
/eaKey Features
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65053
Zoro #
G7951015
UPC #
720609650535
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
Safety Vest
Color
Orange with Silver Tape
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Standards
ANSI 107 Class 3
Number of Inside Pockets
3
Number of Outside Pockets
2
Total Number of Pockets
5
Fabric Construction
Solid Front/Mesh Back
Description
Safety Vest,Mesh,Solid,Hi-Viz,Orange,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.