Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, Solid, Hi-Viz, Orange, 5XL

  • Mfr # 65054

  • Zoro # G7951085


product price: $18.79
/ea

Key Features

ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65054
Zoro #
G7951085
UPC #
720609650542
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Safety Vest
Color
Orange with Silver Tape
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Number of Outside Pockets
2
Number of Inside Pockets
3
Fabric Construction
Solid Front/Mesh Back
Total Number of Pockets
5

Description

Safety Vest,Mesh,Solid,Hi-Viz,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.