Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, Solid, Hi-Viz, Orange, L

  • Mfr # 65049

  • Zoro # G7951128


product price: $16.79
/ea

Key Features

ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65049
Zoro #
G7951128
UPC #
720609650498
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Length
52 in
Reflective Stripe Width
2 in
Maximum Chest Size
29 in

Details

Item
Safety Vest
Color
Orange with Silver Tape
ANSI Class
3
Material
100% Polyester Solid Tricot Front with Mesh Back
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
Pockets
4-6
Reflective Stripe Location
Arms, Back, Chest, Waist
Total Number of Pockets
5
Includes LED Lights
No
Number of Outside Pockets
2
Number of Inside Pockets
3
Reflective Stripe Color
Silver
Material Construction
Solid Front/Mesh Back Polyester
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Fabric Construction
Solid Front/Mesh Back

Description

Safety Vest,Mesh,Solid,Hi-Viz,Orange,L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 2, Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.