Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M

  • Mfr # WEL61231HLMD

  • Zoro # G8007496


product price: $25.25
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEL61231HLMD
Zoro #
G8007496
UPC #
720609612311
Country of Origin
China

Dimensions

Size
M
Length
49 in
Vest Size
M

Details

Item
Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,M
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Features
Aware Lite Tape
Standards
ANSI 107
Fabric Construction
Solid Front/Mesh Back
Number of Inside Pockets
2
Pocket Location
Back, Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Color
Silver
Includes LED Lights
No
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest, Waist
Total Number of Pockets
6

Description

Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 3, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.