Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, XL
Mfr # 61233
Zoro # G8007539
product price: $20.39
/eaKey Features
Color
Lime
Material
100% Polyester Mesh with Lower Solid Front
Standards
ANSI 107 Class 2
Features
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61233
Zoro #
G8007539
UPC #
720609612335
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,XL
Color
Lime
Material
100% Polyester Mesh with Lower Solid Front
Standards
ANSI 107 Class 2
Features
Closure Type
Zipper
Description
Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.