Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, No Pockets, Hi-Viz, Orange, 2XL

  • Mfr # 14561

  • Zoro # G7950656


product price: $9.99
/ea

Key Features

ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14561
Zoro #
G7950656
UPC #
720609145611
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Reflective Safety Vest
Color
Orange
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Features
Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Standards
ANSI 107 Class 3
Number of Inside Pockets
0
Number of Outside Pockets
0
Fabric Construction
Mesh
Total Number of Pockets
0

Description

Safety Vest,No Pockets,Hi-Viz,Orange,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.