Zoro Homepage

Safety Vest, No Pockets, Hi-Viz, Orange, L

  • Mfr # 14559

  • Zoro # G7950750


product price: $9.39
/ea

Key Features

ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14559
Zoro #
G7950750
UPC #
720609145598
Country of Origin
China

Dimensions

Size
L

Details

Item
Reflective Safety Vest
Color
Orange
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Number of Inside Pockets
0
Number of Outside Pockets
0
Total Number of Pockets
0
Fabric Construction
Mesh

Description

Safety Vest,No Pockets,Hi-Viz,Orange,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.