Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Polyester, HiViz, Lime, OneSize

  • Mfr # 14098

  • Zoro # G7951636


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Lime
Size
One Size Fits All
Material
100% Polyester Tricot
Standards
NOT ANSI RATED
Features
Lightweight; Ideal for Screen Printing; Adjustable Hook & Loop Front Closure; Durable Elastic Side Straps; Pockets : 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14098
Zoro #
G7951636
UPC #
720609140982
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Item
Safety Vest,Polyester,HiViz,Lime,OneSize
Color
Lime
Material
100% Polyester Tricot
Standards
NOT ANSI RATED
Features
Lightweight; Ideal for Screen Printing; Adjustable Hook & Loop Front Closure; Durable Elastic Side Straps; Pockets : 0

Description

Safety Vest,Polyester,HiViz,Lime,OneSize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.