Safety Vest, Reflctve Trim, HiViz, Lime, 5XL
Mfr # 14556
Zoro # G7950638
product price: $9.39
/eaKey Features
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14556
Zoro #
G7950638
UPC #
720609145567
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Reflective Safety Vest
Color
Lime
ANSI Class
3
Material
100% Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Standards
ANSI 107 Class 3
Features
Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Number of Inside Pockets
0
Number of Outside Pockets
0
Total Number of Pockets
0
Fabric Construction
Mesh
Description
Safety Vest,Reflctve Trim,HiViz,Lime,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.