Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, 3XL

  • Mfr # 61335

  • Zoro # G0118563


product price:  $10.69
/ea

Key Features

Color
Pink
Material
100% Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61335
Zoro #
G0118563
UPC #
720609613356
Country of Origin
China

Dimensions

Size
3XL
Length
16 in

Details

Item
High Visibility Vest
Color
Pink
Material
100% Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
2
Gender
Unisex
Features
Non-ANSI Solid

Description

Hi Viz Pink unisex style vest is made from 100% polyester tricot and has a hook & loop front closure. Four pockets: 2 exterior waist pockets with hook & loop closure and 1 left chest pocket with pen compartment. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Bright visibility pink is great for visitor identification, benefit walks or events or promotional events. Does not meet ANSI/ISEA 107 requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.